Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # XS300125 BK008
Zoro # G705959259
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ISO 6945
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # XS300125 BK008
- Zoro # G705959259
- Country of Origin United States
- Category Wire Connectors
Details
Color | Black |
Standards | ISO 6945 |
Material | Nylon |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, 1/4 - 3/4 in, Intermittent (7690)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 201 to 400A Amp Range, 600V AC/DC Volt Rating (T60400-1C)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA (TPS3E12100X02)
- IDEAL Twist-On Connctr Kit, With Tools, 230 pcs. (30-2257)
- GARDNER BENDER Wire Connector, Medium, Tan, PK175 (16-1H1)
- GARDNER BENDER Wire Connector, Red, PK100 (10-006)
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 (30-241J)
- ECM INDUSTRIES 100PK 84 YEL Connector (16-084N)
- KS 22-16 U/I .187 Flag FQC, PK1000 (12188)
- Alpha Wire Wire Connectors