Shop All Sensor Cordsets & Receptacles
Alpha Wire
Wire And Cable
Mfr # PR05KR115 YL401
Zoro # G205904179
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material TPE
- AWG 16
- Shielding Unshielded
- Stranding 65/34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # PR05KR115 YL401
- Zoro # G205904179
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Diameter (in) | 0.38 |
Details
Color | Yellow |
Material | TPE |
AWG | 16 |
Shielding | Unshielded |
Stranding | 65/34 |
# of Elements | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52PL4EB)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 24VAC/DC, White, LED (ZB4BVB1)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Female / Bare (TSPC40BK5-F-B/PCTW40BK5-F-B)
- REMKE Cordset, Mini, PVC, Female, 10 Pole, 12 ft. (110A0120AP)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1241L5)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- ALLEN BRADLEY 4 Pin Micro Straight Qd Ser A 2M 300V-Ac Cordset Cable (889R-F4AEA-2)
- Alpha Wire Sensor Cordsets & Receptacles