Shop All Sensor Cordsets & Receptacles
Alpha Wire
Wire And Cable
Mfr # PR05KR115 YL400
Zoro # G405904245
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material TPE
- Color Yellow
- Shielding Unshielded
- Stranding 65/34
- AWG 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # PR05KR115 YL400
- Zoro # G405904245
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Diameter (in) | 0.38 |
Details
Material | TPE |
Color | Yellow |
Shielding | Unshielded |
Stranding | 65/34 |
AWG | 16 |
# of Elements | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3BB42-0AK0)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (MT0075A)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- IFM Female M23 Connector 15M Cordset Cable (E11744)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- Alpha Wire Sensor Cordsets & Receptacles