Shop All Sensor Cordsets & Receptacles
Alpha Wire
Wire And Cable
Mfr # PR05KR115 YL358
Zoro # G905904240
original price:
$159.75
16% off
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material TPE
- Shielding Unshielded
- AWG 16
- # of Elements 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # PR05KR115 YL358
- Zoro # G905904240
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Diameter (in) | 0.38 |
Details
Color | Yellow |
Material | TPE |
Shielding | Unshielded |
AWG | 16 |
# of Elements | 5 |
Stranding | 65/34 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK COUPLE 1-1/4""EMT SETSCRW (02-55243)
- SQUARE D Weathershield (WS381)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- MARETRON Mid Double-Ended Cordset-2M Blue (DM-DB1-DF-02.0)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M050)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- Alpha Wire Sensors