Shop All Sensor Cordsets & Receptacles
Alpha Wire
Wire And Cable
Mfr # PR05KR115 YL357
Zoro # G105904170
original price:
$134.22
18% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material TPE
- AWG 16
- Stranding 65/34
- # of Elements 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # PR05KR115 YL357
- Zoro # G105904170
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Diameter (in) | 0.38 |
Details
Color | Yellow |
Material | TPE |
AWG | 16 |
Stranding | 65/34 |
# of Elements | 5 |
Shielding | Unshielded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-CBNCM59PLEN)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FNM-5-6/10)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- FANUC Cordset Cable (EE-3186-293-015)
- BRAD HARRISON M12 Recept To Rj45 Plug Ethernet 4M Cordset Cable (1300540023 ERWPAB3002M040)
- Alpha Wire Sensor Cordsets & Receptacles