Shop All Sensor Cordsets & Receptacles
Alpha Wire
Wire And Cable
Mfr # PR05KR115 YL356
Zoro # G805904227
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material TPE
- AWG 16
- Diameter (in) 0.38
- Shielding Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # PR05KR115 YL356
- Zoro # G805904227
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Diameter (in) | 0.38 |
Details
Color | Yellow |
Material | TPE |
AWG | 16 |
Shielding | Unshielded |
# of Elements | 5 |
Stranding | 65/34 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2310)
- PANDUIT 15.1" L Cable Tie BK PK 1000 (BT4S-M0)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- YASKAWA ABSOLUTE ENCODER CORDSET CABLE (JZSP-C7PA0D-05-E)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- Alpha Wire Sensors