Alpha Wire

Wire And Cable


product price: $82.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 6.5
  • Color Black
  • Height 4
  • Width 6.5
  • Shielding BRAID
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6.5
Height 4
Width 6.5
Diameter (in) 0.239

Details

Color Black
Shielding BRAID
Material PVC
Voltage 750
Ratings CA Prop 65; CSA CM; MIL-C-17_RG 62A_U Type; UL AWM 1478; UL CM; UL CL2
Stranding Solid
AWG 22
# of Elements 1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.