Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # M4276 BK001
Zoro # G605950073
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 750V
- Length 12
- Material PVC
- Standards SA CM; MIL-C-17_RG 62A_U Type; UL AWM 1478; UL CM; UL CL2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M4276 BK001
- Zoro # G605950073
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.239 in |
Details
Color | Black |
Max. Voltage | 750V |
Material | PVC |
Standards | SA CM; MIL-C-17_RG 62A_U Type; UL AWM 1478; UL CM; UL CL2 |
Wire Range | 22 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUCGV)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- ELESA Mechanical position Indicators, DD51-AR-003.0-S-C2 (DD51)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #10/12 (5953)
- ANDERSON POWER PRODUCTS Contact, 6 ga., 50A, PK50 (123103-050)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- HARTING Han E 10 Pos. M Insert Screw (09330102601)
- ANDERSON POWER PRODUCTS PP15/45 HSG FNGR PRF RED BULK (1327FPBK)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- Alpha Wire Wire Connectors