Shop All Communication Cables
Alpha Wire
Wire And Cable, 9 Conductor(S), 16Awg, 600V, Communication And Control Cable
Mfr # M33834 BK001
Zoro # G305925234
product price: $4,873.99
/ea
Free Shipping & Returns
$4,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding FOIL
- Length 24
- Voltage 600
- Height 14
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # M33834 BK001
- Zoro # G305925234
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 24 |
Height | 14 |
Width | 24 |
Diameter (in) | 0.465 |
Details
Shielding | FOIL |
Voltage | 600 |
Material | PVC |
Color | Black |
Ratings | CA Prop 65; UL TC; UL SUN RES; UL DIRECT BURIAL |
Stranding | 7_0192 |
AWG | 16 |
# of Elements | 9 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038CR)
- EATON BUSSMANN Midget Fuse Kit, FNQ, FNQ-R, KTK-R Series, 36 Fuses Included CC Class, 1/2 A to 30 A (NO.36)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- Alpha Wire Communication Cables