Shop All Communication Cables
Alpha Wire
Wire And Cable, 8 Conductor(S), 18Awg, 600V, Tray Cable
Mfr # M8708040 BK002
Zoro # G705925223
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding FOIL
- Length 18
- Voltage 600
- Height 12
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # M8708040 BK002
- Zoro # G705925223
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 18 |
Height | 12 |
Width | 18 |
Diameter (in) | 0.456 |
Details
Shielding | FOIL |
Voltage | 600 |
Color | Black |
Stranding | 7_0152 |
Material | PVC |
# of Elements | 4 |
Ratings | UL TC; UL SUN RES; UL DIRECT BURIAL; UL EXPOSED RUN |
AWG | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Single Circuit Rated Metal Toggle Light Switch, Brass (80/1767)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P737W)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-20)
- EATON Thermal Unit, 18.40 to 19.70A (FH48)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- Alpha Wire Communication Cables