Shop All Communication Cables
Alpha Wire
Wire And Cable, 8 Conductor(S), 18Awg, 300V, Tray Cable
Mfr # M9748040 BK001
Zoro # G105925267
Free Shipping & Returns
$3,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Ind_Overall_Foil
- Length 24
- Voltage 300
- Height 14
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M9748040 BK001
- Zoro # G105925267
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 24 |
Height | 14 |
Width | 24 |
Diameter (in) | 0.459 |
Details
Shielding | Ind_Overall_Foil |
Voltage | 300 |
Color | Black |
Material | PVC |
Stranding | 7_0152 |
Ratings | CA Prop 65; CSA CMG; CSA FT4; UL CL3; UL PLTC; UL ITC; UL SUN RES |
AWG | 18_22 |
# of Elements | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2A)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804NK)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-R1)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- Alpha Wire Communication Cables