Shop All Communication Cables
Alpha Wire
Wire And Cable, 8 Conductor(S), 12Awg, 600V, Communication And Control Cable
Mfr # M3872 BK001
Zoro # G105925137
product price: $5,275.99
/ea
Free Shipping & Returns
$5,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding UNSHIELDED
- Length 30
- Voltage 600
- Height 14
- Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # M3872 BK001
- Zoro # G105925137
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 30 |
Height | 14 |
Width | 30 |
Diameter (in) | 0.575 |
Details
Shielding | UNSHIELDED |
Voltage | 600 |
Material | PVC |
Color | Black |
Stranding | 7_0305 |
Ratings | CA Prop 65; UL TC; UL SUN RES; UL DIRECT BURIAL |
# of Elements | 8 |
AWG | 12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55532PE)
- GLOBE ELECTRIC Powerstrip 3Out 2Usb Blk (78472)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- MERSEN Pwr Dist Block, 760A, 3P, 2P Secndry, 600VAC (MPDB69093)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- Alpha Wire Communication Cables