Shop All Communication Cables
Alpha Wire
Wire And Cable, 8 Conductor(S), 10Awg, 600V, Communication And Control Cable
Mfr # M3908 BK001
Zoro # G105925144
product price: $8,498.99
/ea
Free Shipping & Returns
$8,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding UNSHIELDED
- Length 36
- Voltage 600
- Height 14
- Width 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # M3908 BK001
- Zoro # G105925144
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 36 |
Height | 14 |
Width | 36 |
Diameter (in) | 0.694 |
Details
Shielding | UNSHIELDED |
Voltage | 600 |
Color | Black |
Material | PVC |
Stranding | 7_0385 |
Ratings | CA Prop 65; UL TC; UL SUN RES; UL DIRECT BURIAL |
AWG | 10 |
# of Elements | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- Alpha Wire Communication Cables