Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 781836 SL005
Zoro # G505934074
Free Shipping & Returns
$4,676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1 AWG
- Length 16
- Jacket Color Slate
- Jacket Material PVC
- Outside Dia. 0.547 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 781836 SL005
- Zoro # G505934074
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 1 AWG |
Length | 16 |
Outside Dia. | 0.547 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL VW-1; UL MTW; UL THW; UL AWM 1284; UL AWM 1232; CE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHL Ceramic Fuse, 0.80A, 250V AC, 5 PK (8560/51-4171)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-24D)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426100)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-25-07-25)
- SWE-TECH 3C Shielded Security/Alrm Wire, Gray, 22/4 22AWG 4 Conductor, Stranded, CMR / Inwall rated, Pullbox, 500ft (FWT10K4-54212SF)
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. (230003-100)
- HILLMAN 110 ft. L Galvanized Steel 18 Ga. Wire, 6PK (123105-N)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 5 Ft with 3/8" Lugs (BIC-20AWGRED5FT)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED1000)
- Alpha Wire Electrical Wire & Cable