Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 781836 SL001
Zoro # G005934079
Free Shipping & Returns
$25,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1 AWG
- Length 30
- Jacket Color Slate
- Jacket Material PVC
- Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 781836 SL001
- Zoro # G005934079
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 1 AWG |
Length | 30 |
Outside Dia. | 0.547 in |
Details
Jacket Color | Slate |
Jacket Material | PVC |
Voltage | 600V |
Standards | CSA AWM I A_B; CSA FT1; CSA TEW 105; UL VW-1; UL MTW; UL THW; UL AWM 1284; UL AWM 1232; CE |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN6-38RX)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (797SS-35H)
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRBLA250)
- HILLMAN Annealed Wire 19Ga 50Ft (50155)
- CAROL 12 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03712.35.10)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 25 ft Length (M17/176-00002-25)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0508" Dia, UL1007, 300 Volts (16UL1007SLDKIT10COLOR)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946828)
- Alpha Wire Electrical Wire & Cable