Shop All Communication Cables
Alpha Wire
Wire And Cable, 72 Conductor(S), 18Awg, 300V, Tray Cable
Mfr # M9748360 BK001
Zoro # G905925283
product price: $19,122.99
/ea
Free Shipping & Returns
$19,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Ind_Overall_Foil
- Length 48
- Voltage 300
- Height 26
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # M9748360 BK001
- Zoro # G905925283
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 48 |
Height | 26 |
Width | 48 |
Diameter (in) | 1.124 |
Details
Shielding | Ind_Overall_Foil |
Voltage | 300 |
Color | Black |
Stranding | 7_0152 |
Material | PVC |
Ratings | CA Prop 65; CSA CMG; CSA FT4; UL CL3; UL PLTC; UL ITC; UL SUN RES |
AWG | 18_22 |
# of Elements | 37 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Yellow 18 AWG Primary Wire, 100' (WUL18YL-100)
- BEP MARINE Busbar, 650A, 50V DC (777-BB3S-650)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- Alpha Wire Communication Cables