Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 7058/19 OR001
Zoro # G205934251
Free Shipping & Returns
$1,683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Length 6.5
- Jacket Color Orange
- Jacket Material PVC
- Standards CSA AWM I A_B; CSA FT1; MIL-W-16878E TYPE B; UL AWM 1429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 7058/19 OR001
- Zoro # G205934251
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 6.5 |
Outside Dia. | 0.076 in |
Details
Jacket Color | Orange |
Jacket Material | PVC |
Standards | CSA AWM I A_B; CSA FT1; MIL-W-16878E TYPE B; UL AWM 1429 |
Voltage | 150V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Versatap Faceplate, Stainless Steel, 4-Port (ATBKF-VT-4)
- EATON Rocker Switch Lens, Red (28-3425-3)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- RACO Elbow Rigid 90Short 3/4" Mall Iron (1802)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Natural (16BCW25)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09810)
- CHAINFLEX 300 MCM 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-1500-01-1)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04-100)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- Alpha Wire Electrical Wire & Cable