Shop All Wire Connectors
Alpha Wire
Wire And Cable, 7 Conductor(S), 20Awg, 500V, Flexible Cord And Fixture Wire
Mfr # 470075CY-CL321
Zoro # G205964081
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 21 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470075CY-CL321
- Zoro # G205964081
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 9.42 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 21 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Black (TLP74RB)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 225 to 400A Amp Range, 600V AC/DC Volt Rating (JM60400-1CR)
- TRESCO Tresco FREEDiM Series Micro Dimmer, Black (L-WLD-1RND-BL-1)
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- GARDNER BENDER Pushgard 8 Port Push Connector (19-PC8)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (T/Y+Jug)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- HARTING Han B Base Panel 2 Levers (09300160301)
- IDEAL Connector, PK25 (85-950)
- GARDNER BENDER Connector Wire Twist Red (25-006)
- Alpha Wire Wire Connectors