Shop All Wire Connectors
Alpha Wire
Wire And Cable, 7 Conductor(S), 20Awg, 500V, Flexible Cord And Fixture Wire
Mfr # 470075CY-CL033
Zoro # G205964074
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 21 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470075CY-CL033
- Zoro # G205964074
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 9.42 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 21 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R (6210DC)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 80A, 600V AC, Non-Indicating (LSRK080)
- HOMEVISION TECHNOLOGY Home Vision Technology DGA6062B RG59 BNC Male Twist on Connector - 50 Pieces-Bag (DGA6062B)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED (1327)
- GROTE Male Plug-in Pin Pigtail (66816)
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320203)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- Alpha Wire Wire Connectors & Disconnects