Shop All Wire Connectors
Alpha Wire
Wire And Cable, 7 Conductor(S), 18Awg, 600V, Flexible Cord And Fixture Wire
Mfr # 85807-BK005
Zoro # G405965482
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V
- Length 12
- Standards CE; CSA AWM I_II A_B; CSA FT1; VDE 0472 Section 803 Oil Test; UL AWM 10012; UL AWM 2587
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 85807-BK005
- Zoro # G405965482
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.438 in |
Details
Color | Black |
Max. Voltage | 600V |
Standards | CE; CSA AWM I_II A_B; CSA FT1; VDE 0472 Section 803 Oil Test; UL AWM 10012; UL AWM 2587 |
Material | PVC |
Wire Range | 18 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 200 VA, 55 °C, 120/240V AC, 240/480V AC (MT0200M)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P264I)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- ABB OHB274J12, PISTOL HDL 12X274MM BLK 1, 3R, 12 (OHB274J12)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- GARDNER BENDER Zinc-Plated Crimp Cnnectr, 18-10 AWG, PK12 (20-410)
- WAGO Connector, PK10 (2773-402/996-010)
- ANCOR 16-14 Heatshrink Butt Connectors - 3-Pack (309103)
- ZORO SELECT Electrical Connector Asst, 144 Pcs (WWG-DISP-EC144)
- Alpha Wire Wire Connectors & Disconnects