Shop All Communication Cables
Alpha Wire
Wire And Cable, 7 Conductor(S), 16Awg, 600V, Communication And Control Cable
Mfr # M33832 BK005
Zoro # G505925256
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding FOIL
- Length 12
- Voltage 600
- Height 10
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M33832 BK005
- Zoro # G505925256
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 12 |
Height | 10 |
Width | 12 |
Diameter (in) | 0.402 |
Details
Shielding | FOIL |
Voltage | 600 |
Color | Black |
Material | PVC |
Stranding | 7_0192 |
Ratings | CA Prop 65; UL TC; UL SUN RES; UL DIRECT BURIAL |
# of Elements | 7 |
AWG | 16 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- ERICSON E-GRP CBL DIA .43 - .50 1/2" NPT O/D (CG-50-F2)
- OMRON Saftey Light Curtain (F3SG4RE0430P30)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- Alpha Wire Communication Cables