Shop All Wire Connectors
Alpha Wire
Wire And Cable, 6 Conductor(S), 24Awg, 300V, Flexible Cord And Fixture Wire
Mfr # 78026-SL001
Zoro # G005965066
Free Shipping & Returns
$1,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Max. Voltage 300V
- Length 12
- Standards CSA AWM I A_B; UL AWM 21460; CSA FT1; UL VW-1
- Material MPPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 78026-SL001
- Zoro # G005965066
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 0.152 in |
Details
Color | Slate |
Max. Voltage | 300V |
Standards | CSA AWM I A_B; UL AWM 21460; CSA FT1; UL VW-1 |
Material | MPPE |
Wire Range | 24 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-6507)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (PC-1500)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A14128PHC)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF WHT BULK (1327G7FP)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 15PK (70032)
- TECHFLEX Deutsch, Connector Kit, 4 Pin (DT04GY)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- HANDI-CHEK Electrical Connector Asst 144pc (DISP-EC144)
- ITT CANNON Connector (MS3470W-8-33S)
- PLATINUM TOOLS Platinum Tools PT18001 F - Type RG6; Quad Compression Crimp Connectors (PT18001)
- Alpha Wire Wire Connectors