Shop All Communication Cables
Alpha Wire
Wire And Cable, 5 Conductor(S), 12Awg, 600V, Communication And Control Cable
Mfr # M3869 BK005
Zoro # G005925138
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding UNSHIELDED
- Length 12
- Voltage 600
- Height 10
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # M3869 BK005
- Zoro # G005925138
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 12 |
Height | 10 |
Width | 12 |
Diameter (in) | 0.46 |
Details
Shielding | UNSHIELDED |
Voltage | 600 |
Color | Black |
Material | PVC |
# of Elements | 5 |
Ratings | CA Prop 65; UL TC; UL SUN RES; UL DIRECT BURIAL |
AWG | 12 |
Stranding | 7_0305 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFDC175-NL-Q)
- IDEAL Twist On Wire Connector, 20-10 AWG, PK10 (30-6064)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 22 mm, Black (ZB5AZ021)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 100 (TY5242MX)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- Alpha Wire Communication Cables