Shop All Communication Cables
Alpha Wire
Wire And Cable, 5 Conductor(S), 12Awg, 600V, Communication And Control Cable
Mfr # M3869 BK002
Zoro # G605925194
product price: $2,204.99
/ea
Free Shipping & Returns
$2,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding UNSHIELDED
- Length 18
- Voltage 600
- Height 12
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # M3869 BK002
- Zoro # G605925194
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 18 |
Height | 12 |
Width | 18 |
Diameter (in) | 0.46 |
Details
Shielding | UNSHIELDED |
Voltage | 600 |
Color | Black |
Material | PVC |
Ratings | CA Prop 65; UL TC; UL SUN RES; UL DIRECT BURIAL |
AWG | 12 |
Stranding | 7_0305 |
# of Elements | 5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp Socket Pigtail (68130)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P82R)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Alpha Wire Communication Cables