Shop All Communication Cables
Alpha Wire
Wire And Cable, 48 Conductor(S), 18Awg, 300V, Tray Cable
Mfr # M9708240 BK001
Zoro # G605925149
product price: $8,756.99
/ea
Free Shipping & Returns
$8,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding FOIL
- Length 48
- Voltage 300
- Height 26
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Wire
- MFR # M9708240 BK001
- Zoro # G605925149
- Country of Origin United States
- Category Communication Cables
Dimensions
Length | 48 |
Height | 26 |
Width | 48 |
Diameter (in) | 0.905 |
Details
Shielding | FOIL |
Voltage | 300 |
Color | Black |
Stranding | 7_0152 |
Material | PVC |
# of Elements | 25 |
Ratings | CA Prop 65; CSA CMG; CSA FT4; UL CL3; UL PLTC; UL ITC; UL SUN RES |
AWG | 18_22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TB00)
- PANDUIT Divider Wall, 3 In H, Solid, Gray, 6ft. L (D3H6)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- Alpha Wire Communication Cables