Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 471215YY-GE033
Zoro # G005959188
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 16
- Material PVC
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 471215YY-GE033
- Zoro # G005959188
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 16 |
Diameter | 12.17 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 240VAC Reversing Magnetic Contactor 3P 90A NEMA 3 (CN55KN3B)
- VYNCKIER Enclosure (VJ1008HWPL1)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- ZENITH Telephone Wire, 24 AWG Wire, Almond Sheath (TP1100ULA)
- DRYCONN Direct Bury-600 Wing Wire Connect, PK100 (20225)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ITD-2/0B)
- WAGO Connector, PK50 (222-413/K194-4045)
- GROTE LED Pigtail (66851)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- DRYCONN Large Waterproof Wire Connector, PK250 (62340)
- Alpha Wire Wire Connectors