Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470915YY-GE033
Zoro # G705949045
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 16
- Material PVC
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470915YY-GE033
- Zoro # G705949045
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 16 |
Diameter | 11.2 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150F3W)
- SIEMENS Ovrload Relay, 30 to 36A, 3P, Class 10,690V (3RU21264PB0)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 45 to 160 psi, Standard Action (31QG3EMX)
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets (6YF65)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320203)
- GARDNER BENDER Wire Connector, Medium, Orange, PK300 (16-003M)
- HILLSDALE TERMINAL 22-18 N/I 3-Way, PK250 (50400N)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- IDEAL Twist-On Conn Kit, Assrtd Trminls, 170pcs. (30-2255)
- Alpha Wire Wire Connectors