Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470915CY-CL321
Zoro # G805948955
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 16
- Material PVC
- Diameter 14.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470915CY-CL321
- Zoro # G805948955
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 16 |
Diameter | 14.05 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 63A, Fast-Acting, 700V AC, Cylindrical (FWP-63A22F)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG59J59X)
- OMRON Relay, 11Pin, 3PDT, 10A, 240VAC (MJN3CF-AC240)
- NITE IZE Tie Twist Rubber 32In Org 2Pk (GT32-2PK-31)
- GARDNER BENDER Coax Connector, Compression F-Series, PK50 (GDC-6C)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- HARTING Han E 16 Pos. M Insert Screw (09330162601)
- ANDERSON POWER PRODUCTS PP120 CON 2 LOW BULK (1319BK)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- HARTING Han Dd 72 Pos. F Insert Crimp (09160723111)
- Alpha Wire Wire Connectors