Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470915CY-CL033
Zoro # G705949014
Free Shipping & Returns
$1,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 18
- Material PVC
- Diameter 14.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470915CY-CL033
- Zoro # G705949014
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 18 |
Diameter | 14.05 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 250V - NEMA L6-15R (YGP030F)
- HOME-FLEX UNDRGRND TEE 1""IPS (18-401-010)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8FBRABF7)
- SIMPSON STRONG-TIE Joist Hanger Lus26Z (LUS26Z)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-006CER)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-4B)
- GROTE Female Pin Pigtail (67010)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70593)
- HILLSDALE TERMINAL 22-18 N/I 3-Way, PK250 (50400N)
- HOSA TECHNOLOGY HOSA TECHNOLOGY F to F 75-Ohm Couplers, 2PK (NFF339)
- Alpha Wire Wire Connectors