Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470715CY-GE321
Zoro # G905949050
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470715CY-GE321
- Zoro # G905949050
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 11.63 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- PANDUIT Ferrule, 12 AWG, PP, 5/8in., PK100 (FSD81-12-C)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK23V20)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 18AWG_ 10A_ S (27313)
- CEP 60A 480V 3P4W IEC60309 CONN (460C7W)
- HARTING Han Dd 72 Pos. F Insert Crimp (09160723111)
- GARDNER BENDER Wing-type Wire Cnnectr, 22-6AWG, Red, PK50 (17-086)
- HARTING Han 5 Mod-Male-Es 16 A, PK 2 (09140052616)
- 3M Wire Connector, Gray, 22 to 16 AWG, PK1000 (H-29-BOX)
- HEX-LOK Wire Conn Gray Hex Wing (10-2H2)
- GARDNER BENDER PushGard Push-in Wire Cnectr, PK10 2-Port (19-PC2)
- Alpha Wire Wire Connectors