Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470715CY-GE033
Zoro # G905949296
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 16
- Material PVC
- Diameter 11.63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470715CY-GE033
- Zoro # G905949296
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 16 |
Diameter | 11.63 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Trolley 2-Wheel 9/16", 1-Hole EG (V399)
- SIEMENS Circuit Breaker, 5SY4 Series 16A, 2 Pole, 400V AC, C Curve (5SY42167)
- FLEX-STRUT Angle, Closed, 30-Degree, 2-Hole (FS-5142-30 E/G)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54GD)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- HOSA TECHNOLOGY Hosa Technology Eight-Pole Cable Connector With Latch (NL8FC)
- SIMPSON STRONG-TIE STRAP TIE 16GA 23-5/16""L (ST6224)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- Alpha Wire Wire Connectors & Disconnects