Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470515YY-GE033
Zoro # G805949303
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Diameter 8.07 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470515YY-GE033
- Zoro # G805949303
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 8.07 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P14)
- SOUTHWIRE UL SJEOOW Portable Cord, 12 AWG, 65 Strand, 3C, TPE, Black, Sold by the FT (55039602)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS307)
- NVENT HOFFMAN Fiberglass Enclosure, 12 in H, 8 in W, 7 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1287JFGQRR)
- SUPERIOR ELECTRIC 12-14 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-5)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- KEENEY MFG End Cont Wste Dc 1.5X16 (125A-16WK)
- DRYCONN Small Waterproof Wire Connector, PK150 (62146)
- ANDERSON POWER PRODUCTS Pin Housing, PP30 For, Green (PP30GND-P)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-6B)
- Alpha Wire Wire Connectors & Disconnects