Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470515CY-GE321
Zoro # G605949336
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470515CY-GE321
- Zoro # G605949336
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 10.79 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 30A, 2 Pole, 120/240V AC (CHF230)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250024W)
- NVENT HOFFMAN Louver Plate Kit, 4.75 in. Hx4.5 in. W (AVK34)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT10114K)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPL1/0-4CB)
- ANDERSON POWER PRODUCTS Housing, PP15 to PP45 For, Black (1460G3-BK)
- DAVENPORT Rapid Design Circle Template (DA970979)
- GROTE 8- 3 Wire- 90 Deg Mle Pin W/2 Blts- 1Ri Pigtail, 66845 (66845)
- TECHFLEX Deutsch, Connector Kit, 6 Pin (DT06GY)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 18 Ga. Steel Post Base (BC40Z)
- Alpha Wire Wire Connectors & Disconnects