Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470515CY-GE033
Zoro # G605949367
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 16
- Material PVC
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470515CY-GE033
- Zoro # G605949367
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 16 |
Diameter | 10.79 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Flanged Locking Inlet 2P 3W 125VAC L5-15P BK (HBL4716)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426100)
- KABLE KONTROL Cable Zip Ties 19" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT19BK)
- NVENT HOFFMAN Qline E, Type 4x, 125x125x74mm, Polycarb (Q13138PCECC)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5CB)
- ANDERSON POWER PRODUCTS Housing, SB 175 For, Gray (940-AND)
- HARTING Han 3A F Insert Screw, PK 10 (09200032711)
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- MIDWEST FASTENER 22 to 18 WG x .157" Gauge Bullet Plugs 20PK (70041)
- GARDNER BENDER Wire Connector, Push-In, 4-Port, PK100 (10-PC4)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- Alpha Wire Wire Connectors & Disconnects