Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470315CY-GE321
Zoro # G905949364
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470315CY-GE321
- Zoro # G905949364
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 9.28 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 16 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSWM12T)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 70A, 600V AC, Non-Indicating (HSJ70)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-500-EC)
- HARTING Han Dd 42 Pos. F Insert Crimp (09160423101)
- ANCOR 16-14 Heatshrink Butt Connectors - 3-Pack (309103)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-1G1)
- ANDERSON POWER PRODUCTS Contact, 1/0 ga., 350A, PK10 (123401-010)
- WAGO Connector, PK10 (2773-402/996-010)
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- Alpha Wire Wire Connectors