Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 470315CY-GE033
Zoro # G105959552
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 3
- Length 12
- Shielding Braid
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470315CY-GE033
- Zoro # G105959552
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 12 |
Outside Dia. | 9.28 mm |
Details
Number of Conductors | 3 |
Shielding | Braid |
Jacket Color | Gray |
Jacket Material | PVC |
Voltage | 300/500V |
Stranding | 28/0.25 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocntrl, Flush or Junction Box, 120VAC (3010)
- SPRINGER CONTROLS CO T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants (PRSL1801PI)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32BA)
- EATON CUTLER-HAMMER 3-Wire 10-30V-Dc Proximity Sensor (E57-12GU04-CDB)
- COLEMAN CABLE SYSTEMS 96248-45-09 PHONE WIRE 24/4 (96248-4509)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2 oz, 62' Length, 0.0273" Diameter, 200°C, Natural (22H200P.125)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED1000)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU1000)
- KH INDUSTRIES 16 AWG 24 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/24-25FT)
- CAROL 18 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (02770.35T.01)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 300V 25 ft. BK (E3618)
- Alpha Wire Electrical Wire & Cable