Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470215CY-GE321
Zoro # G505949405
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Diameter 8.83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470215CY-GE321
- Zoro # G505949405
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 8.83 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 15 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Purple (HS357-S250-PURPLE)
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21261EB0)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-21)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 314111S1)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- 3M Underground Splice Kit (DBR/Y-6)
- GARDNER BENDER Wire Connector, Winged, Red, PK100 (10-086)
- ASI 2 Port, Multi Tap Connector 6 AWG- 250 MCM, 600 Volt, Black Insulation, Single Side Wire Entry (AICS250-2)
- ALLSTAR 0.31 in. Hole 2-Gauge Ring Terminals (ALL76116)
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- GROTE Female Plug-In Pin Pigtail (67090)
- Alpha Wire Wire Connectors & Disconnects