Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470215CY-GE033
Zoro # G705949380
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Diameter 8.83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470215CY-GE033
- Zoro # G705949380
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 8.83 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 15 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton 250Vac 15Amp Xb6 +Options (XB6AS8349B)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 250VAC (HBL65W49)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Red/Blue (81-3212)
- OMRON Proximity Sensor, Inductive, 12mm, NPN, NO (E2F-X2E1)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- ECM INDUSTRIES 100PK 84 YEL Connector (16-084N)
- ANDERSON POWER PRODUCTS SBS75X HSG BLACK BULK (SBS75XBLKBK)
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- GARDNER BENDER Wing-type Wire Connector #86, Red, PK26000 (12-086BX)
- Alpha Wire Wire Connectors