Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470215CY-CL033
Zoro # G205949385
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 12
- Material PVC
- Diameter 8.83 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470215CY-CL033
- Zoro # G205949385
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 8.83 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 15 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (2H4)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37B0437B)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37D0500B)
- GARDNER BENDER WingGard Wire Cnnectr, 14-6 AWG, Blue, PK10 (25-089)
- CABLE WHOLESALE Cable Wholesale Serial / AT Modem Adapter; DB9 Male to DB25 Female (30D1-05200)
- HARTING Rectangular Connector Removal Tool (09990000319)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- MIDWEST FASTENER Phone Line Splice Phone Connectors 15PK (930944)
- HARTING Han B Hood Top Entry Lc 4 (09300241421)
- UPG Alligator clips to connectors 6ft cord (D1766)
- Alpha Wire Wire Connectors & Disconnects