Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470127CY-GE033
Zoro # G705949267
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 16
- Material PVC
- Diameter 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470127CY-GE033
- Zoro # G705949267
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 16 |
Diameter | 13 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 19 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Connector, 300 kcmil (GB34)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- SQUARE D Pwr Dist Block, 335A, 1P, 6P Secondary, 600V (9080LBA163106)
- SOUTHWIRE 100' 10/2 Uf W/G Cable (13056728)
- HARTING Han B Hood Top Entry HC 2 Reels M40 (19300240448)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (T/Y+Jug)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- ITT CANNON Connector (MS3470W-8-33S)
- HILLSDALE TERMINAL 22-14 Moisture Resistant IDC Blue, 20518A, PK100 (20518A)
- Alpha Wire Wire Connectors & Disconnects