Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470125CY-CL321
Zoro # G205949255
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 12
- Material PVC
- Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470125CY-CL321
- Zoro # G205949255
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 12 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 21 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-100-R)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-236)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S500-2.5-R)
- WIEGMANN Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged (HW-N4X483612CHWWW)
- GROTE LED Pigtail (66851)
- SOUTHWIRE Red 12 Gauge Strand Wire Pigtail W/ Fork And Strip Terminal8 (PTST12RD)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- IDEAL Grounding Tail, Ptail -Screw, Green, Pk100 (30-3399)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 22-14, PK10 (19-003HT)
- SIMPSON STRONG-TIE 6X Zmax Galv Steel (APA6)
- Alpha Wire Wire Connectors & Disconnects