Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470121YY-GE033
Zoro # G005949257
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 16
- Material PVC
- Diameter 10.91 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470121YY-GE033
- Zoro # G005949257
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 16 |
Diameter | 10.91 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 17 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Timer, On Delay, 10.0-180Sec, 1NO/1NC (6EAT9)
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- BRYANT Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester (9460FR)
- ACOUSTIC 25-006 Large Wire Connector - 25 Pack; Red (AC830589)
- IDEAL Connectors Red Red (30-1032P)
- IDEAL Push-in Wire Connector, 0.91"L, PK150 (30-087J)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- IDEAL Twist On Wire Connector, 14-10 AWG, PK100 (30-092)
- HARTING Han B Base Panel 1 Lever (09300060318)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IT-2B)
- Alpha Wire Wire Connectors