Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470121CY-CL321
Zoro # G205949293
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 16
- Material PVC
- Wire Range 17 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470121CY-CL321
- Zoro # G205949293
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 16 |
Diameter | 13.76 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 17 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Neoprene Cable Clamps 7/8", PK10 (504406-010)
- DIALIGHT 12 MM YEL LED PMI - 24 VDC (6123332140F)
- HUBBELL Receptacle, Female, Red, Double Set, Taper (HBLFRR)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- HARTING Han A Base Panel 1 Lever (09200100301)
- GARDNER BENDER WireGard 4 Wire Connector, 18 to 10 AWG Wire, Steel Contact, Polypropylene Housing Material, Yellow (16-004)
- MIDWEST FASTENER Ethernet Wall Plate Phone Connectors 2PK (930951)
- EATON 60A AC Disconnect (DPU222RGF20WTST)
- DRYCONN Small Waterproof Wire Connector, PK500 (62150)
- ANDERSON POWER PRODUCTS Handle, Plastic, Gray (995G2)
- ECM INDUSTRIES 100PK 84 YEL Connector (16-084N)
- Alpha Wire Wire Connectors