Shop All Electrical Wire & Cable
Alpha Wire
Wire And Cable
Mfr # 470097CY-GE033
Zoro # G905959325
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 19 AWG
- Number of Conductors 9
- Length 16
- Shielding Braid
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470097CY-GE033
- Zoro # G905959325
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 19 AWG |
Length | 16 |
Outside Dia. | 12.17 mm |
Details
Number of Conductors | 9 |
Shielding | Braid |
Jacket Color | Gray |
Jacket Material | PVC |
Stranding | 30/0.177 |
Voltage | 300/500V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6543)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M067)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0808" Diameter, 60 Volts (12STRYELGPT25)
- SOUTHWIRE Metal Clad, 4 w/Ground Conductors (68719401)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- ANCOR Purple 18 AWG Tinned Copper Wire - 100' (100710)
- SWE-TECH 3C Access Control Cable, Plenum, 22AWG/2C + 22AWG/4C + 18AWG/4C + 22AWG/6C Shielded, Yellow, Spool, 500 ft (FWTACC1-PLMF)
- ANCOR Ancor Brown 16 AWG Tinned Copper Wire - 100' (102210)
- PACER GROUP Pacer Yellow 18 AWG Primary Wire, 100' (WUL18YL-100)
- Alpha Wire Electrical Wire & Cable