Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470095YY-GE033
Zoro # G605949091
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Diameter 8.51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470095YY-GE033
- Zoro # G605949091
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 8.51 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 21 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25-21)
- HUBBELL Connector, Double Set Screw, Blu, Male (HBL400MBL)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- GREENGARD Connect Ground Grn Guard (10-095)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK500 (WT41-B)
- IDEAL WIRE CONNECTORS ORG 25PK (773302)
- GARDNER BENDER Coax Connector, Compression F-Series, PK50 (GDC-6C)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Right Angle Flag Connectors 1 12PK (67038)
- GARDNER BENDER Grounding Wire Connector, 14-10 AWG, PK25 (25-095)
- HILLSDALE TERMINAL 16-14 N/I #10 Block Spade, PK1000 (50162N)
- Alpha Wire Wire Connectors