Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470095CY-GE321
Zoro # G105949102
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Diameter 11.26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470095CY-GE321
- Zoro # G105949102
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 11.26 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 21 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (C10-516)
- DWYER INSTRUMENTS AC Power Transformer W Brake (APT-50-1DB)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N20)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37116)
- ANDERSON POWER PRODUCTS Red Housing, 350A, PK10 (122208-010)
- ANCOR 16-14 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220162)
- ILSCO Aluminum Parallel Tap Connector, Conduct (GTA-2-2-W/C-EC)
- EVOLVE F - Type RG6; Quad Compression Crimp Connectors (EV1255230)
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 (30-3392)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- Alpha Wire Wire Connectors & Disconnects