Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470091YY-GE033
Zoro # G005949110
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 17 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470091YY-GE033
- Zoro # G005949110
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 10.05 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 17 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temp Process Controller (16B-33)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- SOUTHWIRE 100' 10/2 Uf W/G Cable (13056728)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- MIDWEST FASTENER RJ45 Boot Phone Connectors 10PK (930953)
- IDEAL Twist On Wire Connector, 600 V, PK100 (30-452)
- SPORTSMAN Sportsman Series CORDCP3030 L14-30P Twist Male to TT-30R Female Conversion Adapter Plug; Black (CORDCP3030)
- ANDERSON POWER PRODUCTS Black Powerpole Housing, 30A, PK10 (122470-010)
- GARDNER BENDER Push-In Wire Connector 2 Wire (19-PC2)
- Alpha Wire Wire Connectors