Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470077CY-CL321
Zoro # G905949135
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 12
- Material PVC
- Diameter 10.15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470077CY-CL321
- Zoro # G905949135
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 10.15 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 19 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3024)
- PANDUIT Cable Tie, 8", Nylon, Blue, PK1000 (BT2S-M6)
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- SIEMENS Power Contactor, 3 Poles, 110/120V AC, 7 A (3RT20152AK61)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- SUPERIOR ELECTRIC 14-16 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-2)
- GARDNER BENDER Wire Connector, 16 ga., Tan, PK500 (13-1H1)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- BUCHANAN Displacement Connnector, 4/0-4 AWG, Black (BTC500-4)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.8" Insulated Male Connectors 15PK (70023)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- Alpha Wire Wire Connectors & Disconnects