Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470077CY-CL033
Zoro # G705949212
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 19 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470077CY-CL033
- Zoro # G705949212
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 10.15 mm |
Details
Color | Clear |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 19 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Welding Cable, 2/0,250 ft., Black, EPDM (01773.35.01)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, PK100 (701-024-100)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L48mm-brass (XS1N18PC410D)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- 3M Displacement Connector, 18-14 AWG, PK50 (801)
- GROTE Female Pin Pigtail (67005)
- IDEAL Push-In Connector, 3-Port, Blue, PK150 (30-1039J)
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- SHOCKWAVE 20 ft. SCP Wire & Cable 2 Conductor Gauge 18 Strand (SH705970)
- BURNDY AL Offset Adapter, 1.11inWx3.08inL (AYPO300)
- Alpha Wire Wire Connectors & Disconnects