Shop All Wire Connectors
Alpha Wire
Wire And Cable
Mfr # 470071CY-GE321
Zoro # G205949149
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Max. Voltage 500V
- Length 12
- Material PVC
- Wire Range 17 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpha Wire
- MFR # 470071CY-GE321
- Zoro # G205949149
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 12 |
Diameter | 10.69 mm |
Details
Color | Gray |
Max. Voltage | 500V |
Material | PVC |
Wire Range | 17 AWG |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B01TD)
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 24 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80712)
- EATON Thermal Unit, 9.36 to 10.30A (MSH11-7A)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLUE (1327G8)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- JJAAMM Jjaamm 260116 Cable Clam; Assorted - Pack of 10 (260116)
- SEA DOG Block-Term 6 Gang, #420546-1 (420546-1)
- SIMPSON STRONG-TIE Framing Angle Zmax A35Z (A35Z)
- Alpha Wire Wire Connectors & Disconnects